Beli aluminum work platform di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Aluminum Work Platform Pxge Type (Tangga Pijakan Steger)Deskripsi:-This is an aluminum work platform that can be fit to the working area or the installation level because height is adjustable.-This is a folding type that is good for carrying and excellent in storage capacity.-You can easily operate with the simple telesatribut:
- Applicable Copper Tube Outer Diameter: 15.88mm
- Dimension L: 58mm
- TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)Deskripsi:-The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a watribut:
- Max Working Weight: 150kg
- Top Board Dimension: 1000x400mm
- Top Board Height: 0.60 to 0.91m
- UNIKA Concrete Drill Shaving Collection System QBit UX (Mata Bor Beton)Deskripsi:-As soon as drilling begins, concrete shavings are absorbed with great force, and almost all generated dust and shavings can be absorbed.-Simplifies the cleaning of inner holes when installing anchors and significantly improves working efficiency.-Work material: Concrete.
- TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)Deskripsi:-The top board width is 400mm and it has a wide sense of stability and it is excellent in usability.-It is an aluminum work platform for business use that withstands hard work.-Can be folded compactly and take up storage location.atribut:
- Top Board Height: 0.56m
- Max Working Weight: 150kg
- Top Board Dimension: 1000x400mm
- Pica Step Ladder Aluminium (Tangga Lipat)Deskripsi:-This is an aluminum stepladder for multiple use with the wide top board.-The whole top board is wide with 65mm rung width and the top board size 349x300mm.
- TRUSCO Scaffolding platform (Tangga Pijakan Steger)Deskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
- TRUSCO Work Platform (Tangga Pijakan Steger)atribut:
- Material: Aluminium
- Top Platform Height (m): 0.56
- Top Platform Dimensions (mm): 600 x 400
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)atribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle) (Troli Lipat / Troli Barang)atribut:
- Material: Loading platform:Steel, Mat:PVC, Handle:Steel, Handle surface treatment:Powder coated, Caster brackets:Steel, Wheel:Butadiene rubber (SBR)
- Uniform Load (kg): 300
- Length (mm): 915
- Width (mm): 615
- Height (mm): 205
- Handle Height (mm): 850
- Caster Diameter (mm): 130
- Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)Deskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat)Deskripsi:Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
- Double Thunders Ladder Working Platform (Tangga Pijakan / Tangga Platform)atribut:
- Dimension A (cm): 50
- Dimension B (cm): 110
- Dimension C (cm): 41
- Packing Size (cm): 79x42x16
- Platform Size (cm): 76x30
- Kenmaster Work Platform (Tangga Pijakan / Tangga Platform)Deskripsi:- Bahan Aluminium Berkualitas tinggi.- Mudah digunakan.- Bisa untuk rumahan dan profesional.- Kokoh dan tahan lama.atribut:
- Material: Alumunium
- Dimensions (cm): 68.5x30x52.2
- Foot Length Diameter (cm): 93
- Width Foot Diameter (cm): 37
- KRISBOW Ladder Scaffold (Tangga Pijakan Steger)atribut:
- Capacity (kg): 230
- Platform Height (m): 6.1
- Platform Size (cm): 167x45
- Space Between Rung (cm): 30
- Castor (inch): 5
- Dimensions (LxWxH) (cm): 220x210x680
- Frame Material: Aluminium
- Platform Material: Plate Bordes
- Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)Deskripsi:Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.atribut:
- Finishing: High Gloss Painting
- Wheel (inch): 5 (PU Cast Iron)
- Loading (kg): TOP 150 / UDL
- Dimensions b (mm): 915.0
- Maximum Loading Capacity (kg): 350
Daftar Harga aluminum work platform Terbaru October 2026
| Alinco Aluminum Work Platform Pxge Type (Tangga Pijakan Steger) | Rp6.299.900 |
| TRUSCO Aluminum Work Platform (Tangga Pijakan Steger) | Rp6.199.900 |
| UNIKA Concrete Drill Shaving Collection System QBit UX (Mata Bor Beton) | Rp119.900 |
| TRUSCO Aluminum Work Platform (Tangga Pijakan Steger) | Rp3.799.900 |
| Pica Step Ladder Aluminium (Tangga Lipat) | Rp3.499.900 |
| TRUSCO Scaffolding platform (Tangga Pijakan Steger) | Rp4.299.900 |
| TRUSCO Work Platform (Tangga Pijakan Steger) | Rp3.099.900 |
| Non Brand Scaffolding Set (Pijakan Steger Set) | Rp1.299.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger) | Rp8.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102720026-1.jpg)
/P102382640-3.jpg)
/ghP102707593-3.jpg)
/P102382659-3.jpg)
/auP102331390-4.jpg)
/jdP102012697-2.jpg)
/P101505879-1.jpg)
/1uP109244066-2.jpg)

/l4P110092760-1.jpg)
/P101500966-1.jpg)
%20(Troli%20Lipat%20%2F%20Troli%20Barang)/P102011942-1.jpg)
/P102812488-1.jpg)
/P101001638-1.jpg)
/grP113198603-1.jpg)
/izP106857683-2.jpg)
/pqP106554926-2.jpg)
/fvP104620571-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)